California Energy Commission Not Registered Lead Law Compliant 2.2 1 Handle LOOP Lever Kitchen Faucet I
Symmetrix® California Energy Commission Not Registered Lead Law Compliant 2.2 1 Handle LOOP Lever Kitchen Faucet I
Product Details
Product Details
- Single lever faucet with red and blue indicators on handle
- Mount: 8"
- Ceramic cartridge
- IPS inlet connections: 1/2"
- Swing spout: 8-1/2"
- Vegetable spray with flexible hose mounted on escutcheon
- Gpm: 2.2
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Symmetrix®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-9/40
- Faucet Material:
- Metal
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Widespread
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61.9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 6-9/40
- Spout Reach:
- 6-9/40
- Spout Swivel:
- 360°
- Spout Type:
- Low Arc
- Type:
- S672XV0599
- UPC:
- 671256963144