Ceramic Disc Hot and Cold Cartridge for S-20 Series
Symmetrix® Ceramic Disc Hot and Cold Cartridge for S-20 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 468-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Faucet cartridge
- For use with Symmetrix single handle lavatory and kitchen faucets
- Genuine Symmons repair part
- Includes Cartridge & Wrench
Specifications
- Cartridge Type:
- Ceramic Disc
- Collection:
- Symmetrix®
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Symmons Industries
- GSA Approved:
- Yes
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Stem Type:
- Hot and Cold
- UPC:
- 671256933772
- WaterSense Labeled:
- No