This product requires certification to purchase.

Index Button in Polished Chrome

Symmons Industries

Symmetrix Index Button in Polished Chrome

  • Fast #
  • Part #SYMKN-103
  • Item #10509648
  • Manufacturer Part #KN-103
3.8 out of 5 Customer Rating
Brand image
Symmons Industries

Symmetrix Index Button in Polished Chrome

  • Fast #
  • Part #SYMKN-103
  • Item #10509648
  • Manufacturer Part #KN-103
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  New York, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Symmetrix
Collection:
Symmetrix
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Index Button
Fits Brand:
Symmons Industries
Handle Length (in):
14/25
Material:
Brass
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm, go to www.P65Warnings.ca.gov.
Type:
SYMKN-103
UPC:
671256000832