This product requires certification to purchase.

Male Aerator in Polished Chrome

Symmons Industries

Symmetrix® Male Aerator in Polished Chrome

  • Fast #
  • Part #SYMLN-100
  • Item #1945243
  • Manufacturer Part #LN-100
4.5 out of 5 Customer Rating
Brand image
Symmons Industries

Symmetrix® Male Aerator in Polished Chrome

  • Fast #
  • Part #SYMLN-100
  • Item #1945243
  • Manufacturer Part #LN-100
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 468
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gpm: 0.5
  • For use with Symmetrix series faucets
  • Genuine Symmons repair part
  • Requires Certification

Specifications

Brand Model Compatibility:
S-23
CEC Compliant:
For Sale in CA
Collection:
Symmetrix®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Male
End Connections:
Male
Flow Rate:
0.5 gpm
IAPMO Listed:
No
Length:
107/200 in
Pressure Compensating:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UPC:
671256956917
WaterSense Labeled:
No