POP UP DRAIN LESS ROD BRASS
Symmetrix POP UP DRAIN LESS ROD BRASS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pop-up drain, less lift rod
- Plumbing hardware is made of brass
Documents
Specifications
- Collection:
- Symmetrix
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Grid Drain Material:
- Brass
- Overflow Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, go to www.P65Warnings.ca.gov.
- Type:
- SYMRL-154LR-MB
- UPC:
- 671256505153