Rubber O-Ring for S-23 Series
Symmetrix® Rubber O-Ring for S-23 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 11700-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- O-rings (2 required)
- For use with Symmetrix S-23 series kitchen faucets
- Genuine Symmons repair part
- Pair is included
Documents
Specifications
- ANSI:
- ANSI A112.18.1M
- Brand Model Compatibility:
- S-23
- CARB OTC LEED Compliant:
- No
- Collection:
- Symmetrix®
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber
- NSF Certified:
- No
- UPC:
- 671256937442