Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Symmetrix® S-20 Series Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Symmetrix single handle centerset lavatory faucet
- Mount: 4"
- Ceramic cartridge
- Copper supply lines: 3/8"
- Requires drain
- Requires lift rod hole
- Gpm: 2.2
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Symmetrix® S-20 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-37/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Spout Reach:
- 5 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- UPC:
- 671256982145
- WaterSense Labeled:
- No