This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

*CVR* CCY LFA 0.5 LAV FCT
Symmons Industries Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #S202G05
Symmons Industries

Symmetrix® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMS-20-2-BH-G-0.5
  • Item #7149005
  • Manufacturer Part #S-20-2-BH-G-0.5
5 out of 5 Customer Rating
Brand image

This product has been replaced by

*CVR* CCY LFA 0.5 LAV FCT
Symmons Industries Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #S202G05
Symmons Industries

Symmetrix® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMS-20-2-BH-G-0.5
  • Item #7149005
  • Manufacturer Part #S-20-2-BH-G-0.5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Symmetrix single handle centerset lavatory faucet
  • With 4" mount
  • Ceramic cartridge
  • Braided hose supplies 3/8"
  • Offset grid strainer
  • GPM 0.5 (1.9 L/min)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1 2005
Application:
Commercial
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2005
Cartridge Type:
Ceramic Disc
Collection:
Symmetrix®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
4 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
6 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Length (in):
4-7/16 in
Handle Material:
Zinc
Handle Type:
Lever
Height:
3-37/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4 in
NSF:
NSF 61.9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Spout Height:
1-7/8 in
Spout Reach:
4-7/16 in
Stream Type:
Non-aerated
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
671256924640
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
6-5/16 in