Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #S202PP
Symmetrix® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- Symmons single handle centerset lavatory faucet
- With 4" mount
- Ceramic cartridge
- Copper supply lines 3/8"
- Drain not included
- Lift rod hole not included
- GPM 1.0 (3.8 L/min)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Symmetrix®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 6
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Spout Height:
- 1-7/8
- Spout Reach:
- 4-7/16
- Type:
- SYMS200LP10
- UPC:
- 671256398656
- WaterSense Labeled:
- Yes