This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Symmons Industries

Symmetrix® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMS-20-2-BH-0.5
  • Item #5123152
  • Manufacturer Part #S-20-2-BH-0.5
4.6 out of 5 Customer Rating
Brand image
Symmons Industries

Symmetrix® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMS-20-2-BH-0.5
  • Item #5123152
  • Manufacturer Part #S-20-2-BH-0.5
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Symmetrix single handle centerset lavatory faucet
  • With 4" mount
  • Ceramic cartridge
  • Copper supply lines 3/8"
  • Drain not included
  • Includes lift rod only
  • GPM 0.5 (1.9 L/min)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1 2005
Application:
Commercial
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2005
Cartridge Type:
Ceramic Disc
Collection:
Symmetrix®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
Height:
3-37/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 61.9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Spout Height:
1-7/8 in
Spout Reach:
4-7/16 in
Trim Only:
No
UPC:
671256542585
WaterSense Labeled:
No