This product requires certification to purchase.

Single Handle Kitchen Faucet with Side Spray in Polished Chrome

This product has been replaced by

Symmons Industries Polished Chrome Kitchen Faucet
Symmons Industries Single Handle Kitchen Faucet with Side Spray in Polished Chrome
Manufacturer Part #S-23-2-IPS-1.5
Symmons Industries

Symmetrix® Single Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #SYMS-23-2-IPS
  • Item #1599040
  • Manufacturer Part #S-23-2-IPS
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Symmons Industries Polished Chrome Kitchen Faucet
Symmons Industries Single Handle Kitchen Faucet with Side Spray in Polished Chrome
Manufacturer Part #S-23-2-IPS-1.5
Symmons Industries

Symmetrix® Single Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #SYMS-23-2-IPS
  • Item #1599040
  • Manufacturer Part #S-23-2-IPS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Symmetrix single lever kitchen faucet
  • Mount: 8"
  • Ceramic cartridge
  • IPS inlet connections: 1/2"
  • Swing spout: 8-1/2"
  • Vegetable spray with flexible hose
  • Gpm: 2.2
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1 2005
Collection:
Symmetrix®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
5-31/40 in
Faucet Material:
Metal
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Side Spray:
Yes
Spout Height:
5-1/4 in
Spout Reach:
10-7/8 in
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
671256951097