This product requires certification to purchase.

Single Handle Kitchen Faucet with Side Spray in Polished Chrome

Symmons Industries

Symmetrix® Single Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #SYMS-23-2-IPS-1.5
  • Item #7111955
  • Manufacturer Part #S-23-2-IPS-1.5
5 out of 5 Customer Rating
Brand image
Symmons Industries

Symmetrix® Single Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #SYMS-23-2-IPS-1.5
  • Item #7111955
  • Manufacturer Part #S-23-2-IPS-1.5
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Symmetrix single lever kitchen faucet
  • Mount: 8"
  • Ceramic cartridge
  • IPS inlet connections: 1/2"
  • Swing spout: 8-1/2"
  • Vegetable spray with flexible hose
  • Gpm: 2.2
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61.9, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2005
Collection:
Symmetrix®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
5-31/40 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Side Spray:
Yes
Spout Height:
5-1/4 in
Spout Reach:
10-7/8 in
Spout Swivel:
360°
UPC:
671256355420