This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Symmons Industries

Symmetrix Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMS202PP05
  • Item #10307430
  • Manufacturer Part #S202PP05
3.3 out of 5 Customer Rating
Brand image
Symmons Industries

Symmetrix Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMS202PP05
  • Item #10307430
  • Manufacturer Part #S202PP05
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Symmetrix single handle centerset lavatory faucet
  • The Symmons Symmetrix collection is constructed of all metal components and is available in single handle, two handle, & widespread lavatory faucet configurations with matching tub/shower trims, diverters, and hand showers
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Collection:
Symmetrix
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-11/50
Drain Included:
Yes
Faucet Height:
3-37/100
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
3-37/100
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4
Maximum Deck Thickness:
1-1/4
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Number of Pieces:
2 Piece
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Spout Height:
1-7/8
Spout Reach:
4-7/16
Supply Lines Included:
Yes
Type:
SS202PP05
UPC:
671256645422
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
2-11/50