This product requires certification to purchase.

Two Handle Bar Faucet in Polished Chrome

Symmons Industries

Symmetrix™ Two Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #SYMSPB2455LWG
  • Item #10510362
  • Manufacturer Part #SPB2455LWG
3.3 out of 5 Customer Rating
Brand image
Symmons Industries

Symmetrix™ Two Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #SYMSPB2455LWG
  • Item #10510362
  • Manufacturer Part #SPB2455LWG
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bar sink faucet, blade handles with red/blue indicators for hot/cold
  • 1/4-turn ceramic control components
  • Spout configurable as swivel or rigid
  • Metal construction
  • 1/2 in IPS shanks
  • 4 in centers
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
12-3/8 in
Flow Rate
1.5 gpm
Spout Height
6-13/16 in
Spout Reach
5-1/2 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Symmetrix™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
SYMSPB2455LWG
UPC
671256633429