VALVE CARTRIDGE COLD
Symmetrix VALVE CARTRIDGE COLD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Cartridge Type:
- Ceramic Disc
- Collection:
- Symmetrix
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Symmons Industries
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, go to www.P65Warnings.ca.gov.
- Type:
- SYMRL343
- UPC:
- 671256641325
- WaterSense Labeled:
- No