This product requires certification to purchase.

Single Function Hand Shower in Polished Chrome

Symmons Industries

T736 Series Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #SYMT736-1.5
  • Item #7543480
  • Manufacturer Part #T736-1.5
4.8 out of 5 Customer Rating
Brand image
Symmons Industries

T736 Series Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #SYMT736-1.5
  • Item #7543480
  • Manufacturer Part #T736-1.5
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 72
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 36" grab bar - 1 1/2" diameter
  • ADA slide mechanism
  • 60" flexible metal hose
  • ADA Chrome handheld spray with non-positive shut off
  • In-line vacuum breaker
  • Supply elbow included
  • Wall connection and flange
  • 1.5 gpm (5.7 L/min)
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
T736 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-3/8
Hand Shower Flow Rate:
1.5
Handle Type:
Lever
Height:
1
Hose Included:
Yes
Hose Length:
60
Length:
38
Pause Control:
No
Showerhead Function:
Single
Slide Bar Height:
36
UL Listed:
No
UPC:
671256514988
WaterSense Labeled:
Yes
Width:
1