Single Function Hand Shower in Polished Chrome
T736 Series Single Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- T736 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-3/8 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 24 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Slide Bar Height:
- 36 in
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 671256514643
- WaterSense Labeled:
- Yes