0.5 gpm 3/4 in. Valve & Piping Accessory
TempControl® 0.5 gpm 3/4 in. Valve & Piping Accessory
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- TempControl thermostatic mixing valve and piping assembly
- ASSE 1017, CSA B125.3 certified
- Female NPT: inlet 3/4"/outlet 1"
- Brass, bronze, and stainless steel construction
- Minimum flow rate: 0.5 gpm
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1017
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- TempControl®
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 0.5 gpm
- Height:
- 20-15/16 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-3/4 in
- Material:
- Bronze, Brass, Stainless Steel
- Material Type:
- C87850
- Maximum Temperature:
- 140
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 671256435672
- Valve Body Material:
- Brass
- Valve Disc Material:
- Brass
- Valve Operator:
- Knob
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Brass
- Valve Size:
- 3/4 in x 1 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 24 lb