1/2 in. FNPT Thermostatic Mixing Valve and Piping Assembly
Tempcontrol® 1/2 in. FNPT Thermostatic Mixing Valve and Piping Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- TempControl thermostatic mixing valve with piping assembly
- ASSE 1017, CSA B125.3 certified
- Female NPT 1/2" inlet, 1/2" Female NPT outlet
- Brass, Bronze, and Stainless Steel construction
- Min. flow rate 0.5 gpm
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1017
- Application:
- Commercial
- CSA Certified:
- CSA B125.1, CSA B125.3
- Collection:
- Tempcontrol®
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 15 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14-1/8 in
- Material:
- Bronze, Brass, Copper, Stainless Steel
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256435641
- Valve Size:
- 1/2 in
- Valve Type:
- Mixing Valve