1-1/2 x 2 in. FNPT Mixing Valve
TempControl® 1-1/2 x 2 in. FNPT Mixing Valve
Package Quantity Info:
Each: 1 Pallet: 42-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- TempControl thermostatic mixing valve
- ASSE 1017, CSA B125.3 certified
- Female NPT 1-1/2" inlet, 2" Female NPT outlet
- Lead free brass, Bronze, Stainless Steel construction
- Min. flow rate 0.5 gpm
- Wall-mounting bracket included
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1017
- Application:
- Commercial
- CSA Certified:
- CSA B125.1, CSA B125.3
- Collection:
- TempControl®
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT x FNPT
- Flow Rate:
- 0.5 gpm
- Height:
- 5-7/16
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14-1/4
- Maximum Temperature:
- 150
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256437966
- Valve Body Material:
- Brass
- Valve Size:
- 1-1/2 in x 2 in
- Valve Type:
- Thermostatic Mixing Valve