1-1/2 x 2 in. FNPT Thermostatic Valve
TempControl® 1-1/2 x 2 in. FNPT Thermostatic Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- TempControl Hi-Low thermostatic mixing valve & piping assembly
- ASSE 1017, CSA B125.3 certified
- Female NPT 1 1/2" inlet, 2" Female NPT outlet
- Brass, Bronze, Stainless Steel construction
- Min. flow rate 0.5 gpm
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- CSA B125.3
- Cartridge Type:
- Thermostatic
- Collection:
- TempControl®
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT x FNPT x FNPT
- Flow Rate:
- 0.5 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Bronze, Stainless Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256436075
- Valve Size:
- 1-1/2 in x 2 in
- Valve Type:
- Thermostatic Mixing Valve