2-3/4 in. Brass, Bronze and Stainless Steel Check Stop Body for 7-1000
2-3/4 in. Brass, Bronze and Stainless Steel Check Stop Body for 7-1000
Product Details
Product Details
- Check stop body
- For use with 7-1000 thermostatic mixing valves
- Genuine Symmons repair part
- Pair is included
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 5-7/8
- Faucet Part Type:
- Check Valve
- Fits Brand:
- Symmons Industries
- Fits Model:
- 7-1000
- GSA Approved:
- No
- Height:
- 5
- IAPMO Listed:
- No
- Length:
- 2-3/4
- Material:
- Brass, Bronze, Stainless Steel
- NSF Certified:
- No
- Package Quantity:
- Pack of 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256786651
- WaterSense Labeled:
- No
- Width:
- 4-3/4