This product requires certification to purchase.

Thermostatic Cartridge for TempControl 900 series

Symmons Industries

TempControl® Thermostatic Cartridge for TempControl 900 series

  • Fast #
  • Part #SYM7-900NW
  • Item #4697754
  • Manufacturer Part #7-900NW
3.9 out of 5 Customer Rating
Brand image
Symmons Industries

TempControl® Thermostatic Cartridge for TempControl 900 series

  • Fast #
  • Part #SYM7-900NW
  • Item #4697754
  • Manufacturer Part #7-900NW
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cartridge for 7-900 valve
  • Brass, Bronze, Stainless Steel construction
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
Thermostatic
Collection:
TempControl®
Faucet Part Type:
Cartridge
Fits Brand:
Symmons Industries
Height:
4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Stainless Steel, Plastic
NSF:
NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UPC:
671256436686
Width:
4 in