Brass Stop Spindle for 7-900 in.
TempControl® Brass Stop Spindle for 7-900 in.
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1512-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stop spindle
- For use with 7-900 thermostatic mixing valves
- Genuine Symmons repair part
Documents
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- 7-900
- Collection:
- TempControl®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Silver
- Faucet Part Type:
- Stop Spindle
- Height:
- 5/8 in
- Length:
- 2-11/25 in
- Material:
- Brass
- UPC:
- 671256781908
- Width:
- 5/8 in