Cap Gasket for TempControl
TempControl® Cap Gasket for TempControl
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 7200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cap gasket
- For use with 7-500 thermostatic mixing valves
- Genuine Symmons repair part
- Pair is included
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- TempControl
- Collection:
- TempControl®
- Depth:
- 1-11/16 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- Height:
- 1-11/16 in
- IAPMO Listed:
- No
- Length:
- 1/16 in
- Material:
- Rubber
- Material Type:
- Elastomer
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 671256781304
- WaterSense Labeled:
- No
- Width:
- 1-11/16 in