Thermostatic Cartridge for 7-400
TempControl® Thermostatic Cartridge for 7-400
Product Details
Product Details
- Complete replacement stop assembly
- For use with 7-400 thermostatic mixing valves
- Genuine Symmons repair part
- Pair is included
Specifications
- Cartridge Type:
- Thermostatic
- Collection:
- TempControl®
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Symmons Industries
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass, Stainless Steel
- UPC:
- 671256791457