1/2 in Universal Thermostatic Pressure Balancing Valve
Temptrol® 1/2 in Universal Thermostatic Pressure Balancing Valve
Package Quantity Info:
Each: 1 Case: 6 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Temptrol pressure balancing shower valve body
- Adjustable stop screw to limit handle turn
- 1/2" Universal (1/2" NPT and direct sweat) inlets/outlet
- Built in service stops
- PEX crimp inlet fittings
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Temptrol
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Temptrol®
- Depth:
- 5-5/8
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- Sweat
- End Connections:
- NPT x NPT x Sweat
- Faucet Valve Type:
- Pressure Balancing
- Fits Brand:
- Symmons Industries
- Fits Model:
- Temptrol
- Height:
- 2-1/2
- IAPMO Listed:
- No
- Length:
- 5-1/4
- Material:
- Brass, Bronze, Stainless Steel, Plastic, Zinc
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYM261XP1BODY
- UPC:
- 671256556346
- Valve Body Material:
- Brass
- Valve Seat Material:
- Bronze
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 7-3/8