This product requires certification to purchase.

1/2 in. Cold Expansion PEX Connection with Stops

Symmons Industries

Temptrol® 1/2 in. Cold Expansion PEX Connection with Stops

  • Fast #
  • Part #SYM262XP2BRBODY
  • Item #8123220
  • Manufacturer Part #262XP2BRBODY
3.5 out of 5 Customer Rating
Brand image
Symmons Industries

Temptrol® 1/2 in. Cold Expansion PEX Connection with Stops

  • Fast #
  • Part #SYM262XP2BRBODY
  • Item #8123220
  • Manufacturer Part #262XP2BRBODY
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Temptrol pressure-balancing tub/shower valve body with volume control
  • EasyService™ Stops: simply screw the stops to shut off water, allowing you to service valve without having to shut off water to entire building
  • PEX cold fittings factory installed on inlets
  • Adjustable stop screw to limit handle turn
  • 1/2-In universal NPT and direct sweat inlets/outlets
  • Constructed primarily of brass and bronze with cartridges made of stainless steel, plastic, and zinc
  • Made in the USA
  • Limited Lifetime Warranty for consumer; 5 year warranty for commercial use
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Built-in Stops:
Yes
CSA Certified:
CSA B125.1
Collection:
Temptrol®
Connection Type:
Cold Expansion PEX
Depth:
5-5/8 in
Faucet Valve Type:
Pressure Balancing
Height:
3-79/100 in
IAPMO Listed:
No
NSF Certified:
No
Pressure - Maximum:
80 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UPC:
671256556094
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
6-1/2 in