1/2 in. CPVC Connection Pressure Balancing Valve with Stops
Temptrol® 1/2 in. CPVC Connection Pressure Balancing Valve with Stops
Package Quantity Info:
Each: 1 Case: 6 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- Temptrol®
- Connection Type:
- CPVC
- Faucet Valve Type:
- Pressure Balancing
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 671256564419
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve