1/2 in. CPVC x IPS x Sweat Pressure Balancing Valve
Temptrol® 1/2 in. CPVC x IPS x Sweat Pressure Balancing Valve
Package Quantity Info:
Each: 1 Case: 6 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Temptrol shower valve
- EasyService Stops
- With CPVC fittings factory installed on the inlets
- Made in the USA
- Limited Lifetime Warranty for consumer; 5 year warranty for commercial use
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Automatic Shut-Off:
- No
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Temptrol®
- Faucet Valve Type:
- Pressure Balancing
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 671256555905
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve