1/2 in. IPS x IPS x Sweat x Sweat Pressure Balancing Valve
Temptrol 1/2 in. IPS x IPS x Sweat x Sweat Pressure Balancing Valve
Package Quantity Info:
Each: 1 Case: 6 Pallet: 120-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Temptrol pressure balancing tub/shower valve body
- Adjustable stop screw to limit handle turn
- Stringer mounts in casting
- Rapid install bracket
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- Temptrol
- Connection Type:
- IPS
- Faucet Valve Type:
- Pressure Balancing
- Fits Brand:
- Symmons Industries
- Height:
- 6-31/50
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 671256573251
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Balancing Valve
- Width:
- 6