This product requires certification to purchase.

1/2 in. MPT Connection Pressure Balancing Valve with Stops

Symmons Industries

Temptrol® 1/2 in. MPT Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #SYM162XBODY
  • Item #7910863
  • Manufacturer Part #162XBODY
4.1 out of 5 Customer Rating
Brand image
Symmons Industries

Temptrol® 1/2 in. MPT Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #SYM162XBODY
  • Item #7910863
  • Manufacturer Part #162XBODY
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 120
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Temptrol® pressure-balancing mixing valve body helps maintain consistent water temperature and reduce shower shock.
  • Adjustable stop screw limits handle rotation to help control maximum hot water temperature.
  • Universal 1/2 in. NPT and direct sweat inlet/outlet connections provide installation flexibility.
  • Built-in service stops allow valve maintenance without shutting off water to the entire system.
  • Includes test cap; spindle assembly and cap nut are sold separately.
  • Genuine Symmons rough-in valve body for Temptrol® tub and shower systems.
  • Requires Certification
Dimensions & Measurements
Valve Size
1/2 in
Included Components
Built-in Stops
Yes
Characteristics & Features
Collection
Temptrol®
Connection Type
MPT
Faucet Valve Type
Pressure Balancing
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Valve Body Material
Brass
Valve Type
Tub & Shower Rough-In Valve
Warranty & Product Information
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
IAPMO Listed
No
NSF Certified
No
UPC
671256552331