1/2 in. Solvent Weld x Solvent Weld x IPS x Sweat Pressure Balancing Valve
Temptrol® 1/2 in. Solvent Weld x Solvent Weld x IPS x Sweat Pressure Balancing Valve
Package Quantity Info:
Each: 1 Case: 6 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- Collection:
- Temptrol®
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 671256556339
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Balancing Valve