1/2 in. Valve Body
Temptrol® 1/2 in. Valve Body
Package Quantity Info:
Each: 1 Case: 6 Pallet: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Temptrol pressure balancing tub/shower valve body with mounting bracket
- Adjustable stop screw to limit handle turn
- 1/2" Universal (1/2" NPT and direct sweat) inlets/outlet
- Rapid Install bracket
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Temptrol®
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- Height:
- 6-31/50 in
- IAPMO Listed:
- No
- Length:
- 5-5/8 in
- Material:
- Brass, Bronze, Stainless Steel, Plastic, Zinc
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 6 in