1-1/4 in. Brass Washer Repair Kit
Temptrol® 1-1/4 in. Brass Washer Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Temptrol washer and gasket repair kit
- For use with Temptrol shower series valves
- Genuine Symmons repair part
- Constructed of brass and stainless steel
- Includes cold washer retainer, washers, screw, and cap gasket
- Limited lifetime warranty for consumer; 5 year warranty for commercial use
Documents
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- No
- Collection:
- Temptrol®
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- Height:
- 51/100
- IAPMO Listed:
- No
- Length:
- 1-1/4
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 671256306354
- WaterSense Labeled:
- No
- Width:
- 1-1/4