1-17/100 in. Plastic Handle in Polished Chrome
This product has been replaced by
Temptrol® 1-17/100 in. Plastic Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handle kit for Temptrol II
- For use with Temptrol II BP series
- Genuine Symmons repair part
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Temptrol
- Collection:
- Temptrol®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 2 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256744606
- WaterSense Labeled:
- No
- Width:
- 2 in