This product requires certification to purchase.

1-9/100 in. Plastic Handle in Polished Chrome

Symmons Industries

Temptrol® 1-9/100 in. Plastic Handle in Polished Chrome

  • Fast #
  • Part #SYMRTS-061
  • Item #5119224
3.1 out of 5 Customer Rating
Brand image
Symmons Industries

Temptrol® 1-9/100 in. Plastic Handle in Polished Chrome

  • Fast #
  • Part #SYMRTS-061
  • Item #5119224
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Replacement part for Origins and legacy Temptrol products
  • For use with Origins and compatible with Temptrol series trim
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Brand Model Compatibility:
Temptrol Trim
CSA Certified:
CSA B125.1
Collection:
Temptrol®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Length (in):
1-9/100 in
Handle Material:
Plastic
Handle Type:
Lever
Height:
2 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
2 in