This product requires certification to purchase.

1 in. Cap Assembly in Brass

Symmons Industries

Temptrol® 1 in. Cap Assembly in Brass

  • Fast #
  • Part #SYMT-12A-RP
  • Item #9045690
  • Manufacturer Part #T-12A-RP
4 out of 5 Customer Rating
Brand image
Symmons Industries

Temptrol® 1 in. Cap Assembly in Brass

  • Fast #
  • Part #SYMT-12A-RP
  • Item #9045690
  • Manufacturer Part #T-12A-RP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cap assembly
  • For use with Temptrol shower series valves
  • Genuine Symmons repair part
  • Constructed of brass
  • Limit stop and O-ring included
  • Limited lifetime warranty for consumer; 5 year warranty for commercial use
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1 in
Height
6-1/4 in
Length
1-33/100 in
Width
1-547/1000 in
Characteristics & Features
Collection
Temptrol®
Color Finish Category
Brass Tones
Color Finish Name
Brass
Faucet Part Type
Cap Assembly
Material
Metal
Warranty & Product Information
ADA Compliant
No
Application
Residential
GSA Approved
No
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
UL Listed
No
UPC
671256728255