This product requires certification to purchase.

1/2 in. IPS Pressure Balancing Valve

This product has been replaced by

Symmons Industries IPS x Sweat Pressure Balancing Valve
Symmons Industries 1/2 in. MPT Connection Pressure Balancing Valve with Diverter
Manufacturer Part #262BODY
Symmons Industries

Temptrol® 1/2 in. IPS Pressure Balancing Valve

  • Fast #
  • Part #SYM46-2-IPS-BODY
  • Item #5106410
  • Manufacturer Part #46-2-IPS-BODY
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Symmons Industries IPS x Sweat Pressure Balancing Valve
Symmons Industries 1/2 in. MPT Connection Pressure Balancing Valve with Diverter
Manufacturer Part #262BODY
Symmons Industries

Temptrol® 1/2 in. IPS Pressure Balancing Valve

  • Fast #
  • Part #SYM46-2-IPS-BODY
  • Item #5106410
  • Manufacturer Part #46-2-IPS-BODY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 240
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125.1
Collection:
Temptrol®
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UPC:
671256996173
Valve Size:
1/2 in
Valve Type:
Pressure Balancing Valve
Width:
3 in