Temptrol® 1/2 in. IPS x Sweat Pressure Balancing Valve

Part #SYM261XBODY  |  Item #7910689  |  Manufacturer Part #261XBODY

$116.96 EACH

Valve Size:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 4
  • Case: 12
  • Pallet: 120
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Temptrol pressure balancing shower valve body
  • Adjustable stop screw to limit handle turn
  • 1/2" Universal (1/2" NPT and direct sweat) inlets/outlet
  • Built in service stops
  • Valve constructed primarily of brass and bronze with cartridges made of stainless steel, plastic, and zinc
  • Made in the USA
  • Pressure balancing valve helps avoid shower scald that can happen when demands are made elsewhere on plumbing system
  • Optional mounting bracket available for ease of installation (model: RTS-076)
  • Limited Lifetime Warranty for consumer; 5 year warranty for commercial use

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Acid Base: No

Adjustable: No

Antimicrobial: No

Application: Residential

Automatic Shut-Off: No

BAA Compliant: Yes

Built-In Grinder: No

Built-in Stops: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Pressure Balance

Chemical Resistant: No

Clean Bagged: Yes

Collection: Temptrol®

Deck Plate Included: No

Depth: 3-1/10 in

Drain Included: No

ETL Listed: No

EcoLogo Certified: No

End Connection 1: Sweat, Threaded

End Connection 2: Sweat, Threaded

End Connection 3: Sweat, Threaded

End Connection 4: Sweat, Threaded

End Connections: Threaded;Sweat

FM Approved: No

Faucet Connection: MNPT

Faucet Connection Size: 1/2 in

Faucet Valve Type: Pressure Balancing

Fire Rated: No

Grab Bar Included: No

Green Seal Certified: No

Handle Included: No

Height: 2-1/2 in

High Pressure: 100

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-1/10 in

Low Pressure: 25

MA Approved: Yes

Material: Brass, Bronze, Plastic, Stainless Steel, Zinc

NSF Certified: No

Origin: Domestic

Overall Box Size: 6-3/4 in x 9-19/50 in x 6-1/4 in

Overall Height: 2-1/2 in

Product Type: Shower Valve

Recommended Valve Application: Water

Scald Guard: Yes

Spring Loaded: No

Supply Lines Included: No

Trim Only: No

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Rough-In Valve

WIFI Enabled: No

WaterSense Labeled: No

Weight: 1.4

Width: 5-1/4 in

cUPC Certified: No