This product requires certification to purchase.

1/2 in. Sweat Pressure Balancing Valve

This product has been replaced by

Symmons Industries Valve Body
Symmons Industries 1/2 in. Valve Body
Symmons Industries

Temptrol® 1/2 in. Sweat Pressure Balancing Valve

  • Fast #
  • Part #SYMS-46-1X-BODY
  • Item #7295362
  • Manufacturer Part #S-46-1X-BODY
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Symmons Industries Valve Body
Symmons Industries 1/2 in. Valve Body
Symmons Industries

Temptrol® 1/2 in. Sweat Pressure Balancing Valve

  • Fast #
  • Part #SYMS-46-1X-BODY
  • Item #7295362
  • Manufacturer Part #S-46-1X-BODY
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Addison, IL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Temptrol Pressure Balancing shower valve body
  • Integral volume control
  • Adjustable stop screw to limit handle turn
  • Sweat 1/2" connections
  • Built-in service stops
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Collection:
Temptrol®
Height:
3-3/4 in
IAPMO Listed:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UPC:
671256535570
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
4-11/16 in