1/2 in. Sweat Thermostatic Valve
This product has been replaced by
Manufacturer Part #S262XBODY
Temptrol® 1/2 in. Sweat Thermostatic Valve
Package Quantity Info:
EA: 1 CA: 6 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral diverter
- Adjustable stop screw to limit handle turn
- Temptrol Pressure Balancing tub/shower valve body
- Built-in service stops
- Sweat 1/2" connections
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- Collection:
- Temptrol®
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Sweat
- IAPMO Listed -:
- No
- Length:
- 4-11/16 in
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve