2.5 gpm Commercial Shower/Handshower System with Lever Handle in Polished Chrome
Temptrol® 2.5 gpm Commercial Shower/Handshower System with Lever Handle in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Temptrol shower system with lever handle
- Temptrol Pressure Balancing valve
- Adjustable stop screw to limit handle turn
- Wall connection
- Slide bar 30" for hand shower
- Separate two function diverter
- In-line vacuum breaker
- Flexible metal hose
- Single mode hand shower
- Single mode showerhead
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Temptrol®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No