3/4 in. Stainless Steel Screw
Temptrol® 3/4 in. Stainless Steel Screw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 3000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Temptrol®
- Depth:
- 1-7/8 in
- Faucet Part Type:
- Screw
- Height:
- 1-7/8 in
- Length:
- 3/4 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM, GO TO WWW.P65WARNINGS.CA.GOV.
- UPC:
- 671256612370
- WaterSense Labeled:
- No
- Width:
- 1-7/8 in