This product requires certification to purchase.

48 in. Shower Rail in Polished Chrome

Symmons Industries

Temptrol® 48 in. Shower Rail in Polished Chrome

  • Fast #
  • Part #SYMT300B48V7215
  • Item #9699829
  • Manufacturer Part #T-300B-48-V-72-1.5
4.9 out of 5 Customer Rating
Brand image
Symmons Industries

Temptrol® 48 in. Shower Rail in Polished Chrome

  • Fast #
  • Part #SYMT300B48V7215
  • Item #9699829
  • Manufacturer Part #T-300B-48-V-72-1.5
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Temptrol®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/2
Height:
29-1/4
Hose Included:
Yes
Hose Length:
72
Length:
48
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
UPC:
671256513707
Width:
2-1/2