This product requires certification to purchase.

BAR ONLY FOR 30 SLIDE BAR

Symmons Industries

Temptrol® BAR ONLY FOR 30 SLIDE BAR

  • Fast #
  • Part #SYMRA-010-STN
  • Item #10509737
  • Manufacturer Part #RA-010-STN
5 out of 5 Customer Rating
Brand image
Symmons Industries

Temptrol® BAR ONLY FOR 30 SLIDE BAR

  • Fast #
  • Part #SYMRA-010-STN
  • Item #10509737
  • Manufacturer Part #RA-010-STN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 30" bar for hand shower units
  • For use with T-300B and FSB models
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Temptrol®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Hose Included:
No
Slide Bar Height:
30
Type:
SYMRA-010-STN
UPC:
671256398632