This product requires certification to purchase.

Button in Satin Nickel

Symmons Industries

Temptrol® Button in Satin Nickel

  • Fast #
  • Part #SYMT3-33R-STN
  • Item #10510428
  • Manufacturer Part #T3-33R-STN
3.6 out of 5 Customer Rating
Brand image
Symmons Industries

Temptrol® Button in Satin Nickel

  • Fast #
  • Part #SYMT3-33R-STN
  • Item #10510428
  • Manufacturer Part #T3-33R-STN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Plug button (round)
  • For use with Temptrol II 2000 shower series
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Temptrol
Collection:
Temptrol®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Part Type:
Button
Fits Brand:
Symmons Industries
Handle Length (in):
159/250
Material:
Plastic
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm, go to www.P65Warnings.ca.gov.
Type:
SYMT3-33R-STN
UPC:
671256962079