1/2 in. MIPT x Female Sweat Diverter Valve
Temptrol® 1/2 in. MIPT x Female Sweat Diverter Valve
Frequently Purchased Together
Product Details
- Non-shared functionality in two positions with defined detents
- 3 discreet positions and 3 shared positions
- Diverter valve body, 4 port, CPV, NS
- Common plane
- Male IPS and sweat inlet/outlet connections
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Diverter
- Chemical Resistant:
- No
- Collection:
- Temptrol®
- Deck Plate Included:
- No
- Depth:
- 5-1/4 in
- Drain Included:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- End Connection 1:
- MIPT
- End Connection 2:
- Female Sweat
- End Connections:
- MIPT x Female Sweat
- FM Approved:
- No
- Green Seal Certified:
- No
- Handle Included:
- No
- Height:
- 3-9/10 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-1/5 in
- MA Approved -:
- Yes
- Material:
- Brass, Bronze, Stainless Steel
- Origin:
- Domestic
- Overall Height:
- 3-9/10 in
- Pressure - High:
- 100
- Pressure - Low:
- 25
- Recommended Valve Application:
- Water
- Scald Guard:
- No
- Spring Loaded:
- No
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Diverter Valve
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.79 lb
- Width:
- 3-9/10 in
- cUPC Certified:
- No