COMMERCIAL SERIES TEMPTROL
Temptrol® COMMERCIAL SERIES TEMPTROL
Product Details
Product Details
- Temptrol shower system with lever handle and integral service stops
- Temptrol Pressure Balancing valve
- Metal lever handle
- Separate triple outlet diverter
- 60" flexible metal hose
- 1 mode hand shower
- 1 mode showerhead
- 2.0 gpm (7.6 L/min) standard
Specifications
- Built-in Stops:
- Yes
- Cartridge Type:
- Pressure Balance
- Collection:
- Temptrol®
- Connection Type:
- NPT
- Faucet Valve Type:
- Pressure Balancing
- Fits Brand:
- Symmons Industries
- Fits Model:
- Temptrol
- Flow Rate:
- 2.0 gpm
- Height:
- 7-71/200
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYMC96600B30VXVP
- UPC:
- 671256521627
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Rough-In Valve
- Width:
- 7-71/200