This product requires certification to purchase.

Diverter Handle Kit in Polished Chrome

Symmons Industries

Temptrol® Diverter Handle Kit in Polished Chrome

  • Fast #
  • Part #SYMT-30-KIT-RP
  • Item #9045713
  • Manufacturer Part #T-30-KIT-RP
5 out of 5 Customer Rating
Brand image
Symmons Industries

Temptrol® Diverter Handle Kit in Polished Chrome

  • Fast #
  • Part #SYMT-30-KIT-RP
  • Item #9045713
  • Manufacturer Part #T-30-KIT-RP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Temptrol diverter handle kit
  • Includes diverter handle clip, screws, plug button, and flange
  • Genuine Symmons repair part
  • Constructed of stainless steel and plastic
  • For use with Temptrol S series shower valves
  • Limited lifetime warranty for consumer; 5 year warranty for commercial use
  • Requires Certification

Specifications

ADA Compliant:
No
Automatic Shut-Off:
No
Brand Model Compatibility:
Origins Collection
Collection:
Temptrol®
Color Finish Name:
Polished Chrome
GSA Approved:
No
Height:
23/25
IAPMO Listed:
No
Material:
Brass, Plastic
NSF Certified:
No
Origin:
Domestic
Type:
SYMT30KITRP
UPC:
671256306392
Width:
2-7/25